Zoro Homepage

CB 4C 416S PIN RECP WALL

  • Mfr # CA3100E14S14PB14

  • Zoro # G207550336


product price: $67.15
/ea

Key Features

Contact Size
4#15S
Contact Style
Pin
Mounting Type
Wall Mount
No. of Contacts
4
Insert Arrangement
14S-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E14S14PB14
Zoro #
G207550336
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Contact Style
Pin
Mounting Type
Wall Mount
No. of Contacts
4
Insert Arrangement
14S-2
Amperage Rating
22A
Operating Voltage DC
250
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.