CB 4C 416S PIN RECP WALL
Mfr # CA3100ER14S2PBF8005
Zoro # G307550724
product price: $37.65
/eaKey Features
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
18,16
Connector Type
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100ER14S2PBF8005
Zoro #
G307550724
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#15S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.