Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN RECP WALL

  • Mfr # CB0P14S2PSAU

  • Zoro # G707550386


product price: $49.75
/ea

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Contact Material
Copper Alloy
Contact Size
4#15S
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0P14S2PSAU
Zoro #
G707550386
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
200
Service Rating
I
Shell Plating
Olive Drab Cadmium
Insert Arrangement
14S-2
Grommet & Seals Material
Silicone
No. of Contacts
4
Shell Color
Olive Drab
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Amperage Rating
22A
Contacts Supplied
Yes
Termination Method
Solder
Operating Voltage DC
250
Mounting Type
Wall - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Style
Pin
Contact Mating Life
2000
Contact Plating
Gold
Connector Type
Circular
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.