
CB 4C 416S SKT RECP WALL
Mfr # CA3102E14S12SB
Zoro # G807484635
product price: $18.35
/eaKey Features
No. of Contacts
3
Insert Material
Neoprene
Mounting Type
Box Mount
Connector Style
Receptacle
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E14S12SB
Zoro #
G807484635
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#15S
Details
No. of Contacts
3
Insert Material
Neoprene
Mounting Type
Box Mount
Connector Style
Receptacle
Contact Style
Pin
Operating Voltage DC
700
Insert Arrangement
14S-1
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Termination Method
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.