Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 44 PIN PLUG

  • Mfr # CA3108R3217PBF80

  • Zoro # G307540350


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
32-15
Shell Material
Aluminum Alloy
Service Rating
D
Contact Material
Copper Alloy
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108R3217PBF80
Zoro #
G307540350
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Insert Arrangement
32-15
Shell Material
Aluminum Alloy
Service Rating
D
Contact Material
Copper Alloy
Sealing
IP67
Connector Style
Plug
Endbell Type
Compression Nut
Contact Style
Pin
No. of Contacts
4
Mounting Type
Cable
Crimp Wire Gauge
4
Specification
VG95234
Operating Voltage DC
1250
Contact Mating Life
500
Shell Color
Olive Drab
Connector Type
Circular
Shielding
Yes
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Amperage Rating
135A
Contact Plating
Silver
Orientation
Right Angle
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.