Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 44 PIN RECP BOX

  • Mfr # CA3102E3217PXBF80

  • Zoro # G507546619


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Operating Voltage DC
1250
Insert Rotation/Keying
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E3217PXBF80
Zoro #
G507546619
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Operating Voltage DC
1250
Insert Rotation/Keying
X
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
900
Shell Color
Olive Drab
Rotation Angle
110
Termination Method
Crimp
Specification
VG95234
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Insert Arrangement
32-15
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Service Rating
D
Insert Material
Neoprene
Amperage Rating
135A
Contact Plating
Silver
Connector Style
Receptacle
Contact Material
Copper Alloy
Shielding
Yes
No. of Contacts
4
Contact Mating Life
500
Crimp Wire Gauge
4
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.