Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 44 PIN RECP BOX

  • Mfr # CA3102E3217PYBF80

  • Zoro # G807546586


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
No. of Contacts
4
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3102E3217PYBF80
Zoro #
G807546586
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
No. of Contacts
4
Contact Plating
Silver
Contact Material
Copper Alloy
Service Rating
D
Operating Voltage AC V RMS Max
900
Insert Arrangement
32-15
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Sealing
IP67
Specification
VG95234
Amperage Rating
135A
Operating Voltage DC
1250
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Crimp Wire Gauge
4
Connector Style
Receptacle
Contact Mating Life
500
Insert Rotation/Keying
Y
Rotation Angle
250
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.