Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 44 SKT PLUG

  • Mfr # CB6M3217S0

  • Zoro # G307490983


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Connector Style
Plug
Contact Size
3#12, 2#0
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6M3217S0
Zoro #
G307490983
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Connector Type
Circular
Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Amperage Rating
135A
Shell Color
Olive Drab
Contact Mating Life
2000
No. of Contacts
4
Operating Voltage DC
1250
Sealing
No
Service Rating
D
Shell Material
Aluminum Alloy
Contact Style
Pin
Contacts Supplied
No
Termination Method
Crimp
Operating Voltage AC V RMS Max
900
Insert Arrangement
32-17
Insert Rotation/Keying
Normal
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.