Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 44 SKT PLUG RTANG

  • Mfr # CA3108F3217SBF80

  • Zoro # G407491064


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Crimp Wire Gauge
4
Contacts Supplied
Yes
Contact Material
Copper Alloy
Endbell Type
Threaded - UNEF - Ext
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F3217SBF80
Zoro #
G407491064
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Shielding
Yes
Crimp Wire Gauge
4
Contacts Supplied
Yes
Contact Material
Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Shell Color
Olive Drab
Connector Style
Plug
Shell Material
Aluminum Alloy
Connector Type
Circular
No. of Contacts
4
Amperage Rating
135A
Service Rating
D
Orientation
Right Angle
Specification
VG95234
Termination Method
Crimp
Contact Plating
Silver
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Contact Mating Life
500
Contact Style
Pin
Insert Material
Neoprene
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Insert Arrangement
32-17
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.