Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 44 SKT PLUG RTANG

  • Mfr # CB6T3217SC

  • Zoro # G607491130


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Insert Arrangement
32-17
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6T3217SC
Zoro #
G607491130
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Insert Arrangement
32-17
Connector Type
Circular
Termination Method
Crimp
Shielding
Yes
Contact Style
Pin
Operating Voltage AC V RMS Max
900
No. of Contacts
4
Amperage Rating
135A
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Voltage DC
1250
Insert Rotation/Keying
Normal
Sealing
No
Contact Material
Copper Alloy
Contacts Supplied
Yes
Service Rating
D
Grommet & Seals Material
Silicone
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.