Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 44 SKT RECP BOX

  • Mfr # CA3102E3217SYBF80

  • Zoro # G607484347


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Shell Color
Olive Drab
Service Rating
D
Amperage Rating
135A
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E3217SYBF80
Zoro #
G607484347
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Connector Style
Receptacle
Shell Color
Olive Drab
Service Rating
D
Amperage Rating
135A
Termination Method
Crimp
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Contact Style
Pin
Crimp Wire Gauge
4
Specification
VG95234
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
No. of Contacts
4
Connector Type
Circular
Contact Mating Life
500
Shielding
Yes
Contacts Supplied
Yes
Contact Plating
Silver
Insert Material
Neoprene
Insert Arrangement
32-17
Rotation Angle
250
Insert Rotation/Keying
Y
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.