Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 44 SKT RECP

  • Mfr # CA3102E3217SWB

  • Zoro # G107484571


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
32-17
Specification
VG95234
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E3217SWB
Zoro #
G107484571
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Insert Arrangement
32-17
Specification
VG95234
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Rotation Angle
45
Contact Mating Life
500
Service Rating
D
Operating Voltage DC
1250
Insert Rotation/Keying
W
Contact Plating
Silver
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Contact Material
Copper Alloy
Amperage Rating
135A
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Solder
Connector Style
Receptacle
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.