Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 48 PIN PLUG

  • Mfr # CB62222PXSA232

  • Zoro # G007540438


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Shielding
No
Sealing
No
Operating Voltage AC V RMS Max
500
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62222PXSA232
Zoro #
G007540438
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Connector Type
Circular
Shielding
No
Sealing
No
Operating Voltage AC V RMS Max
500
No. of Contacts
4
Contacts Supplied
Yes
Insert Arrangement
22-22
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
X
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Amperage Rating
74A
Service Rating
A
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Operating Voltage DC
700
Shell Color
Black
Mounting Type
Cable
Contact Style
Pin
Connector Style
Plug
Shell Plating
Black Zinc Cobalt
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.