Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 48 PIN RECP BOX

  • Mfr # CA3102E2222PB

  • Zoro # G307547717


product price: $41.35
/ea

Key Features

No. of Contacts
4
Contact Mating Life
500
Specification
VG95234
Amperage Rating
74A
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3102E2222PB
Zoro #
G307547717
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

No. of Contacts
4
Contact Mating Life
500
Specification
VG95234
Amperage Rating
74A
Contact Style
Pin
Shielding
Yes
Operating Voltage DC
700
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Sealing
IP67
Termination Method
Solder
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Service Rating
A
Contact Plating
Silver
Contacts Supplied
Yes
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Insert Arrangement
22-22
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.