Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 48 PIN RECP BOX

  • Mfr # CA3102E2222PXB

  • Zoro # G707547614


product price: $41.19
/ea

Key Features

Operating Voltage DC
700
Service Rating
A
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2222PXB
Zoro #
G707547614
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Operating Voltage DC
700
Service Rating
A
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
X
Sealing
IP67
Connector Style
Receptacle
Contacts Supplied
Yes
Contact Mating Life
500
Contact Plating
Silver
Amperage Rating
74A
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Shell Color
Olive Drab
Insert Arrangement
22-22
Termination Method
Solder
Rotation Angle
110
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Shielding
Yes
No. of Contacts
4
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.