Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 48 PIN RECP BOX

  • Mfr # CA3102E2422PXBF80F0

  • Zoro # G607547585


product price: $34.15
/ea

Key Features

Contacts Supplied
No
Contact Mating Life
500
Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2422PXBF80F0
Zoro #
G607547585
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Contacts Supplied
No
Contact Mating Life
500
Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Insert Rotation/Keying
X
Connector Style
Receptacle
Shielding
Yes
Crimp Wire Gauge
10, 8
Rotation Angle
110
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Specification
VG95234
Amperage Rating
22A & 41A
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Connector Type
Circular
Operating Voltage DC
1250
Shell Color
Olive Drab
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
4
Termination Method
Crimp
Service Rating
D
Insert Arrangement
24-22
Contact Material
Copper Alloy
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.