Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 48 PIN RECP BOX

  • Mfr # CB22422PWS

  • Zoro # G707547560


product price: $54.99
/ea

Key Features

Termination Method
Solder
Contacts Supplied
Yes
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22422PWS
Zoro #
G707547560
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Termination Method
Solder
Contacts Supplied
Yes
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Insert Rotation/Keying
W
Mounting Type
Box Mount
Insert Arrangement
24-22
Amperage Rating
22A & 41A
Shielding
Yes
Contact Style
Pin
Insert Material
Neoprene
Service Rating
D
Connector Style
Receptacle
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage DC
1250
Connector Type
Circular
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
4
Sealing
No
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.