Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 48 PIN RECP LINE

  • Mfr # CB12422PSA232

  • Zoro # G607547349


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Contact Plating
Silver
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12422PSA232
Zoro #
G607547349
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Connector Style
Receptacle
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Contact Plating
Silver
Shell Material
Aluminum Alloy
Insert Arrangement
24-22
Contact Mating Life
2000
Mounting Type
Cable
No. of Contacts
4
Connector Type
Circular
Shell Color
Black
Contacts Supplied
Yes
Insert Material
Neoprene
Shielding
No
Contact Style
Pin
Sealing
No
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Termination Method
Solder
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Black Zinc Cobalt
Service Rating
D
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Amperage Rating
22A & 41A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.