Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 48 PIN RECP WALL

  • Mfr # CA3100E2422PB02

  • Zoro # G507547517


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
900
Termination Method
Crimp
Contact Plating
Silver
Sealing
IP67
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2422PB02
Zoro #
G507547517
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Operating Voltage AC V RMS Max
900
Termination Method
Crimp
Contact Plating
Silver
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Insert Arrangement
24-22
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount - Threaded Holes
Contact Mating Life
500
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Operating Voltage DC
1250
Insert Material
Neoprene
Service Rating
D
Contact Material
Copper Alloy
Specification
VG95234
Crimp Wire Gauge
10, 8
Amperage Rating
22A & 41A
Shielding
Yes
Endbell Type
Heat Shrink Adaptor
Connector Type
Circular
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
4
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.