Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 48 PIN RECP WALL

  • Mfr # CA3100R2422PBF80A232

  • Zoro # G007548274


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
22A & 41A
Insert Arrangement
24-22
Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Contact Size
4#60/100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R2422PBF80A232
Zoro #
G007548274
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Amperage Rating
22A & 41A
Insert Arrangement
24-22
Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Contact Style
Pin
Insert Material
Neoprene
Mounting Type
Wall Mount
Operating Voltage DC
1250
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.