Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 48 PIN RECP WALL

  • Mfr # CB02222PC

  • Zoro # G507547241


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Shell Color
Olive Drab
Connector Type
Circular
Contact Mating Life
2000
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02222PC
Zoro #
G507547241
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Contact Plating
Silver
Shell Color
Olive Drab
Connector Type
Circular
Contact Mating Life
2000
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Wall - Front Mount - Thru Holes
Sealing
No
Shielding
Yes
Amperage Rating
74A
Service Rating
A
No. of Contacts
4
Connector Style
Receptacle
Termination Method
Crimp
Grommet & Seals Material
Silicone
Insert Arrangement
22-22
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.