Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 48 PIN RECPT

  • Mfr # CA3102E2422PWBF8005

  • Zoro # G807547668


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
10, 8
Insert Arrangement
24-22
Termination Method
Crimp
Amperage Rating
22A & 41A
Mounting Type
Box - Rear Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2422PWBF8005
Zoro #
G807547668
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Crimp Wire Gauge
10, 8
Insert Arrangement
24-22
Termination Method
Crimp
Amperage Rating
22A & 41A
Mounting Type
Box - Rear Mount - Thru Holes
No. of Contacts
4
Contact Mating Life
500
Insert Rotation/Keying
W
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Specification
VG95234
Connector Type
Circular
Contact Style
Pin
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1250
Grommet & Seals Material
Polychloroprene
Rotation Angle
45
Sealing
IP67
Shielding
Yes
Contacts Supplied
Yes
Service Rating
D
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.