Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 48 SKT PLUG

  • Mfr # CB62222SSA232

  • Zoro # G807492210


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Sealing
No
Termination Method
Solder
Grommet & Seals Material
Silicone
Contact Style
Pin
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62222SSA232
Zoro #
G807492210
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Sealing
No
Termination Method
Solder
Grommet & Seals Material
Silicone
Contact Style
Pin
Contact Plating
Silver
Shell Material
Aluminum Alloy
No. of Contacts
4
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
No
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Insert Arrangement
22-22
Mounting Type
Cable
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Type
Circular
Contact Mating Life
2000
Service Rating
A
Shell Plating
Black Zinc Cobalt
Amperage Rating
74A
Operating Voltage DC
1250
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.