CB 4C 48 SKT RECP BOX A232
Mfr # CA3102E2422SBF80F0A232
Zoro # G407486190
product price: $35.65
/eaKey Features
Amperage Rating
22A & 41A
Insert Arrangement
24-22
Contact Size
4#60/100
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2422SBF80F0A232
Zoro #
G407486190
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#60/100
Details
Amperage Rating
22A & 41A
Insert Arrangement
24-22
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage DC
1250
Connector Style
Receptacle
No. of Contacts
4
Mounting Type
Box Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.