Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 48 SKT RECP BOX

  • Mfr # CA3102E2422SBF80A232G40

  • Zoro # G307486382


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Box Mount
Amperage Rating
22A & 41A
Insert Arrangement
24-22
Connector Style
Receptacle
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2422SBF80A232G40
Zoro #
G307486382
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Mounting Type
Box Mount
Amperage Rating
22A & 41A
Insert Arrangement
24-22
Connector Style
Receptacle
Operating Voltage DC
1250
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Contact Style
Pin
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.