Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 48 SKT RECP BOX

  • Mfr # CA3102E2422SXBF8005

  • Zoro # G407486442


product price: $85.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
4
Service Rating
D
Operating Voltage AC V RMS Max
900
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2422SXBF8005
Zoro #
G407486442
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

No. of Contacts
4
Service Rating
D
Operating Voltage AC V RMS Max
900
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Rotation Angle
110
Contact Plating
Silver
Contacts Supplied
Yes
Connector Type
Circular
Amperage Rating
22A & 41A
Insert Arrangement
24-22
Insert Material
Neoprene
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Specification
VG95234
Termination Method
Crimp
Shielding
Yes
Crimp Wire Gauge
10, 8
Contact Style
Pin
Mounting Type
Box - Rear Mount - Thru Holes
Operating Voltage DC
1250
Contact Mating Life
500
Insert Rotation/Keying
X
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.