Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 48 SKT RECP BOX

  • Mfr # CA3102E2422SYBF8005

  • Zoro # G607486235


product price: $85.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
4
Sealing
IP67
Crimp Wire Gauge
10, 8
Operating Voltage DC
1250
Insert Rotation/Keying
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2422SYBF8005
Zoro #
G607486235
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

No. of Contacts
4
Sealing
IP67
Crimp Wire Gauge
10, 8
Operating Voltage DC
1250
Insert Rotation/Keying
Y
Contact Material
Copper Alloy
Service Rating
D
Rotation Angle
250
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shielding
Yes
Specification
VG95234
Insert Material
Neoprene
Amperage Rating
22A & 41A
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Insert Arrangement
24-22
Termination Method
Crimp
Connector Style
Receptacle
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Rear Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.