Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 48 SKT RECP

  • Mfr # CB02422SC

  • Zoro # G307486290


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Amperage Rating
22A & 41A
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
1250
Contact Size
4#60/100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02422SC
Zoro #
G307486290
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Amperage Rating
22A & 41A
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
1250
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Insert Arrangement
24-22
Mounting Type
Wall - Front Mount - Thru Holes
Sealing
No
Insert Material
Neoprene
Shell Material
Aluminum Alloy
No. of Contacts
4
Contact Material
Copper Alloy
Shielding
Yes
Insert Rotation/Keying
Normal
Contact Plating
Silver
Termination Method
Crimp
Connector Style
Receptacle
Contact Mating Life
2000
Operating Voltage AC V RMS Max
900
Service Rating
D
Shell Plating
Olive Drab Cadmium
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.