Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 54C 5416 PIN RECP BOX

  • Mfr # CA3102E32A10PWB01

  • Zoro # G807548313


product price: $70.75
/ea

Key Features

Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Contact Mating Life
500
Rotation Angle
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E32A10PWB01
Zoro #
G807548313
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#15

Details

Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Contact Mating Life
500
Rotation Angle
80
Contact Style
Pin
Service Rating
A
Contact Plating
Silver
No. of Contacts
54
Termination Method
Crimp
Contacts Supplied
Yes
Shielding
Yes
Specification
VG95234
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Amperage Rating
135A
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
32A10
Connector Type
Circular
Connector Style
Receptacle
Sealing
IP67
Insert Material
Neoprene
Crimp Wire Gauge
0,75-1,50 mm2
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.