Zoro Homepage

CB 54C 5416 PIN RECP BOX

  • Mfr # CA3102E32A10PWBF80A176

  • Zoro # G607548414


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Rotation Angle
80
Termination Method
Crimp
Contact Material
Copper Alloy
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E32A10PWBF80A176
Zoro #
G607548414
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#15

Details

Insert Material
Neoprene
Rotation Angle
80
Termination Method
Crimp
Contact Material
Copper Alloy
Service Rating
A
Shell Material
Aluminum Alloy
Amperage Rating
135A
Grommet & Seals Material
Polychloroprene
Insert Arrangement
32A10
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
No. of Contacts
54
Contact Plating
30 microinches Gold Plate
Insert Rotation/Keying
W
Specification
VG95234
Operating Voltage DC
700
Connector Style
Receptacle
Shielding
Yes
Crimp Wire Gauge
18,16
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Contact Mating Life
500
Sealing
IP67
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.