Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 312 24 SKT RECP

  • Mfr # CA3102E2412SWBF80F0

  • Zoro # G207487465


product price: $33.25
/ea

Key Features

Insert Arrangement
24-12
Contact Material
Copper Alloy
Contact Style
Pin
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2412SWBF80F0
Zoro #
G207487465
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#4

Details

Insert Arrangement
24-12
Contact Material
Copper Alloy
Contact Style
Pin
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
80
Shielding
Yes
Insert Rotation/Keying
W
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Amperage Rating
41A & 135A
Crimp Wire Gauge
14,12,4
Connector Type
Circular
Service Rating
A
Contact Plating
Silver
Contacts Supplied
No
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Termination Method
Crimp
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
No. of Contacts
5
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.