Zoro Homepage

CB 5C 512 PIN PLUG

  • Mfr # CA3106E1811PB03

  • Zoro # G007542814


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
41A
Operating Voltage AC V RMS Max
500
Contact Size
10#16
Insert Material
Neoprene
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E1811PB03
Zoro #
G007542814
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Amperage Rating
41A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Cable
Operating Voltage DC
700
Insert Arrangement
18-11
No. of Contacts
5
Connector Style
Plug
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.