
CB 5C 512 PIN PLUG
Mfr # CA3106E1811PXB02
Zoro # G207542751
product price: $71.85
/eaKey Features
No. of Contacts
5
Insert Material
Neoprene
Mounting Type
Cable
Contact Size
10#16
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E1811PXB02
Zoro #
G207542751
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
No. of Contacts
5
Insert Material
Neoprene
Mounting Type
Cable
Contact Style
Pin
Insert Arrangement
18-11
Operating Voltage AC V RMS Max
500
Amperage Rating
41A
Connector Style
Plug
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.