
CB 5C 512 PIN PLUG
Mfr # CA3106E1811PXB03
Zoro # G907542808
product price: $78.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
5
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Amperage Rating
41A
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E1811PXB03
Zoro #
G907542808
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
No. of Contacts
5
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Amperage Rating
41A
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage DC
700
Mounting Type
Cable
Insert Arrangement
18-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.