Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 512 PIN PLUG

  • Mfr # CB61811PC

  • Zoro # G607543198


product price: $46.29
/ea

Key Features

Contact Mating Life
2000
No. of Contacts
5
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB61811PC
Zoro #
G607543198
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Mating Life
2000
No. of Contacts
5
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Connector Type
Circular
Service Rating
A
Contact Plating
Silver
Mounting Type
Cable
Termination Method
Crimp
Shell Color
Olive Drab
Shielding
Yes
Insert Arrangement
18-11
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Amperage Rating
41A
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Operating Voltage DC
700
Contact Style
Pin
Sealing
No
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.