Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 512 PIN PLUG

  • Mfr # CB6L1811PS

  • Zoro # G907543171


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Silicone
Connector Style
Plug
Contact Material
Copper Alloy
Shielding
Yes
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6L1811PS
Zoro #
G907543171
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Grommet & Seals Material
Silicone
Connector Style
Plug
Contact Material
Copper Alloy
Shielding
Yes
Shell Color
Olive Drab
Amperage Rating
41A
Contact Plating
Silver
Termination Method
Solder
Mounting Type
Cable
No. of Contacts
5
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Connector Type
Circular
Sealing
No
Insert Arrangement
18-11
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Service Rating
A
Contact Mating Life
2000
Contact Style
Pin
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.