Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 512 PIN RECP BOX

  • Mfr # CA3102E1811PB01

  • Zoro # G807549488


product price: $31.99
/ea

Key Features

Insert Material
Neoprene
No. of Contacts
5
Contacts Supplied
Yes
Crimp Wire Gauge
2,00-3,00 mm2
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1811PB01
Zoro #
G807549488
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Material
Neoprene
No. of Contacts
5
Contacts Supplied
Yes
Crimp Wire Gauge
2,00-3,00 mm2
Contact Mating Life
500
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Termination Method
Crimp
Insert Arrangement
18-11
Specification
VG95234
Shielding
Yes
Service Rating
A
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
41A
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.