Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 512 PIN RECP BOX

  • Mfr # CA3102E1811PXB

  • Zoro # G007549561


product price: $27.35
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Shielding
Yes
No. of Contacts
5
Contact Style
Pin
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1811PXB
Zoro #
G007549561
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Grommet & Seals Material
Polychloroprene
Shielding
Yes
No. of Contacts
5
Contact Style
Pin
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
170
Insert Material
Neoprene
Contacts Supplied
Yes
Connector Type
Circular
Specification
VG95234
Insert Arrangement
18-11
Termination Method
Solder
Operating Voltage DC
700
Insert Rotation/Keying
X
Sealing
IP67
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Mating Life
500
Amperage Rating
41A
Service Rating
A
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.