Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 512 PIN RECP BOX

  • Mfr # CA3102E1811PXB01

  • Zoro # G007549592


product price: $31.35
/ea

Key Features

Sealing
IP67
Operating Voltage DC
700
Service Rating
A
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1811PXB01
Zoro #
G007549592
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Sealing
IP67
Operating Voltage DC
700
Service Rating
A
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Termination Method
Crimp
Amperage Rating
41A
No. of Contacts
5
Rotation Angle
170
Specification
VG95234
Shell Material
Aluminum Alloy
Crimp Wire Gauge
2,00-3,00 mm2
Connector Style
Receptacle
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Contact Mating Life
500
Insert Arrangement
18-11
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
Contact Material
Copper Alloy
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.