Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 512 SKT PLUG

  • Mfr # CB6L1810SS

  • Zoro # G907493797


product price: $92.75
/ea
Free Shipping & Returns

Key Features

Sealing
No
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Service Rating
A
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6L1810SS
Zoro #
G907493797
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Sealing
No
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Service Rating
A
Amperage Rating
22A
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Solder
Insert Arrangement
18-1
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Shielding
Yes
No. of Contacts
10
Contact Plating
Silver
Mounting Type
Cable
Contacts Supplied
Yes
Connector Type
Circular
Connector Style
Plug
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Contact Style
Pin
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.