Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 512 SKT RECP LINE

  • Mfr # CA3101E1811SB

  • Zoro # G507488582


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
10
Contact Material
Copper Alloy
Contact Plating
Silver
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E1811SB
Zoro #
G507488582
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
10
Contact Material
Copper Alloy
Contact Plating
Silver
Service Rating
A
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Insert Material
Neoprene
Termination Method
Solder
Contact Mating Life
500
Mounting Type
Cable
Orientation
Straight
Sealing
IP67
Shell Color
Olive Drab
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Insert Arrangement
18-1
Operating Voltage DC
700
Contact Style
Pin
Connector Style
Receptacle
Endbell Type
Cable Clamp
Amperage Rating
22A
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.