Zoro Homepage

CB 5C 516 PIN RECP BOX

  • Mfr # CA3102E1820PBF80A232

  • Zoro # G207550664


product price: $49.89
/ea

Key Features

Operating Voltage AC V RMS Max
500
Contact Size
10#16
Amperage Rating
22A
No. of Contacts
5
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1820PBF80A232
Zoro #
G207550664
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Voltage AC V RMS Max
500
Amperage Rating
22A
No. of Contacts
5
Operating Voltage DC
700
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin
Mounting Type
Box Mount
Insert Arrangement
18-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.