Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516 PIN RECP BOX

  • Mfr # CB21820PXC

  • Zoro # G107550511


product price: $37.19
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
5
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB21820PXC
Zoro #
G107550511
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Shell Material
Aluminum Alloy
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
5
Contact Plating
Silver
Shielding
Yes
Grommet & Seals Material
Silicone
Mounting Type
Box Mount
Specification
MIL-DTL-5015 Type
Sealing
No
Connector Type
Circular
Contact Style
Pin
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Service Rating
A
Insert Rotation/Keying
X
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Material
Neoprene
Connector Style
Receptacle
Insert Arrangement
18-20
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.