Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516 SKT RECP BOX

  • Mfr # CA3102E1811SB

  • Zoro # G707488351


product price: $38.95
/ea

Key Features

Shell Color
Olive Drab
Amperage Rating
22A
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1811SB
Zoro #
G707488351
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Shell Color
Olive Drab
Amperage Rating
22A
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Shielding
Yes
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contact Style
Pin
Specification
VG95234
Connector Style
Receptacle
Termination Method
Solder
Connector Type
Circular
Insert Material
Neoprene
No. of Contacts
10
Contact Mating Life
500
Insert Arrangement
18-1
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.