Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516 SKT RECP BOX

  • Mfr # CA3102E1811SB01

  • Zoro # G507488339


product price: $42.39
/ea

Key Features

Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
10#16
Shielding
Yes
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1811SB01
Zoro #
G507488339
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Crimp
Contact Mating Life
500
Sealing
IP67
Contacts Supplied
Yes
No. of Contacts
10
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Amperage Rating
22A
Insert Arrangement
18-1
Connector Style
Receptacle
Operating Voltage DC
700
Crimp Wire Gauge
2,00-3,00 mm2
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Service Rating
A
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.