Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516 SKT RECP BOX

  • Mfr # CA3102E1811SBF80

  • Zoro # G007488372


product price: $42.35
/ea

Key Features

Insert Arrangement
18-1
Crimp Wire Gauge
14, 12
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1811SBF80
Zoro #
G007488372
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Arrangement
18-1
Crimp Wire Gauge
14, 12
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Specification
VG95234
Contact Plating
Silver
Termination Method
Crimp
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Operating Voltage DC
700
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
No. of Contacts
10
Shielding
Yes
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Contact Mating Life
500
Contact Material
Copper Alloy
Amperage Rating
22A
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.