
CB 5C 516 SKT RECP LINE
Mfr # CA3101E1811SBF80
Zoro # G207488424
product price: $96.25
/ea
Free Shipping & Returns
Key Features
Orientation
Straight
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101E1811SBF80
Zoro #
G207488424
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.