CB 5C 516S PIN PLUG
Mfr # CA3106E14S5PBA176A232F42
Zoro # G507544202
product price: $29.59
/eaKey Features
Operating Voltage AC V RMS Max
200
Contact Size
5#15S
No. of Contacts
5
Operating Voltage DC
250
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E14S5PBA176A232F42
Zoro #
G507544202
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#15S
Details
Operating Voltage AC V RMS Max
200
No. of Contacts
5
Operating Voltage DC
250
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
22A
Insert Arrangement
10SLA4
Connector Style
Plug
Termination Method
Solder
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.