Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S PIN PLUG

  • Mfr # CB6P14S5PSAU

  • Zoro # G107539929


product price: $37.59
/ea

Key Features

Contact Size
5#15S
Sealing
No
Termination Method
Solder
Contacts Supplied
Yes
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6P14S5PSAU
Zoro #
G107539929
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Sealing
No
Termination Method
Solder
Contacts Supplied
Yes
Operating Voltage DC
250
Shell Plating
Olive Drab Cadmium
Service Rating
I
Contact Plating
Gold
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Contact Mating Life
2000
Contact Style
Pin
Insert Arrangement
10SLA4
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Amperage Rating
22A
Connector Style
Plug
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Mounting Type
Cable
No. of Contacts
5
Connector Type
Circular
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
200
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.