Zoro Homepage

CB 5C 516S PIN RECP BOX

  • Mfr # CA20L16S8PB111

  • Zoro # G907545700


product price: $49.25
/ea

Key Features

Insert Material
Neoprene
Connector Style
Receptacle
Termination Method
Solder
Contact Style
Pin
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA20L16S8PB111
Zoro #
G907545700
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Insert Material
Neoprene
Connector Style
Receptacle
Termination Method
Solder
Contact Style
Pin
No. of Contacts
3
Insert Arrangement
16S-6
Amperage Rating
22A
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.